

HABASIT BELTING
HABASIT BELTING
FIXOL 40G
HABASIT BELTING HABASIT BELTING
Description
FIXOL ; BELT ADHESIVE
General Purpose Adhesive; Bonding; Bottle; Liquid; Thermofix Joining Tool; Dark Brown; 40 G
Part #
FIXOL
BDI #
15041584
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/FIXOL-40G/p/15041584
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.5
Product Group - BDI
C00104
Product Name And Type
General Purpose Adhesive
Typical Use
Bonding
Container Type
Bottle
Texture
Liquid
Application
Thermofix Joining Tool
Manufacturer's Description
Habasit Adhesive 40 Gram Bottle With Brush
Color
Dark Brown
Container Size value And um
40 G
Substrate Material
Plastic
Degree of Flashpoint value And um
24 Deg C
Odor
Alcoholic
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Chemical
Manufacturer URL
https://www.habasit.com
Long Description
General Purpose Adhesive; Bonding; Bottle; Liquid; Thermofix Joining Tool; Dark Brown; 40 G
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh