

LOCTITE
LOCTITE
H3101 400ML IDH 398429
LOCTITE LOCTITE
Description
83006 ; POR ACRYLIC ADHESIVE 400ML
General Purpose Structural Adhesive; Large Gap | Multipurpose; Dual Cartridge; Paste; Bonding Metals for Harsh Environments; Cream; 400 Ml
Part #
83006
BDI #
1056326
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/H3101-400ML-IDH-398429/p/1056326
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.582
EAN
0079340830066
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Large Gap | Multipurpose
Container Type
Dual Cartridge
Texture
Paste
Application
Bonding Metals for Harsh Environments
Tradename
H3101 | SPEEDBONDER
Manufacturer's Description
Loctite H3101 Speedbonder Structural Adhesive
Color
Cream
Container Size value And um
400 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Acrylic Technology | High Performance | Viscosity 75000 CP | Drying Time 12 to 18 Min
Net Weight
13.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
83006
Weight / LBS
1.281
Long Description
General Purpose Structural Adhesive; Large Gap | Multipurpose; Dual Cartridge; Paste; Bonding Metals for Harsh Environments; Cream; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh