Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg PL 2522 20KG PAIL IDH 854872
20538852 General Purpose Adhesives 

LOCTITE LOCTITE

PL 2522 20KG PAIL IDH 854872

Description

PL 2522 ADHESIVE IDH 854872 ; AQUENCE PL 2522 20KG PAIL

General Purpose Pre-Catalyzed Water Based Adhesive; RF and Heat Press Bonding; Pail; Air Conditioning Unit | Furnace | Industrial

Part #

PL 2522 20KG PAIL IDH 854872

BDI #
20538852

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
21.454
Product Group - BDI
C00104
Product Name And Type
General Purpose Pre-Catalyzed Water Based Adhesive
Typical Use
RF and Heat Press Bonding
Container Type
Pail
Texture
Liquid
Application
Air Conditioning Unit | Furnace | Industrial
Tradename
2522 | AQUENCE
Manufacturer's Description
Loctite 2522 Aquence Pre-Catalyzed Adhesive
Color
Natural
Container Size value And um
20 Kg
Substrate Material
Paper | Wood
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Characteristic
VOC Content - Percentage
5 G/L
Other Features
Very Good Water Resistance
Net Weight
20 Kg
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Pre-Catalyzed Water Based
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
854872
Long Description
General Purpose Pre-Catalyzed Water Based Adhesive; RF and Heat Press Bonding; Pail; Air Conditioning Unit | Furnace | Industrial

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh