Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg PL 395HC 18KG IDH 854328
18203791 General Purpose Adhesives 

LOCTITE LOCTITE

PL 395HC 18KG IDH 854328

Description

PL 395HC ADHESIVE IDH 854328 ; PERM-ATTACH 18KG PAIL

General Purpose Polyurethane Adhesive; Rubber Material; Pail; Industrial

Part #

PL 395HC 18KG IDH 854328

BDI #
18203791

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
19.447
Product Group - BDI
C00104
Product Name And Type
General Purpose Polyurethane Adhesive
Typical Use
Rubber Material
Container Type
Pail
Texture
Liquid
Application
Industrial
Tradename
PL 395HC | AQUENCE
Manufacturer's Description
Loctite PL 395HC Aquence Polyurethane Adhesive
Color
Off White
Container Size value And um
18 Kg
Substrate Material
Metal
Odor
Characteristic
VOC Content - Percentage
Below 5 G/L
Other Features
One Part Component
Net Weight
40 Lb
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Polyurethane
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
854328
Long Description
General Purpose Polyurethane Adhesive; Rubber Material; Pail; Industrial

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh