Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PU 8599 310ML https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-1377643-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY3NzJ8aW1hZ2UvanBlZ3xhR0prTDJnMU9DOHhNRFUxTnpJeE9UTTBNRE14T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTVRNM056WTBNMTlEVWxSZk16QXdlRE13TUM1cWNHY3w2N2FkNWNmN2FkOTU4Mzc0ZmY5ZDg5YjNmZTBhNjA3NzQ3YjU1ZTQxNGE5Y2E0ZjdhOWQwMjM2MmUxNjI2MzUy
1055475 General Purpose Adhesives 

LOCTITE LOCTITE

PU 8599 310ML

Description

USE 24582717

General Purpose Direct Glazing Adhesive; Windshield Glass Installation; Cartridge; Paste; Repair Glazing of Vehicle; Black; 310 Ml

Part #

PU 8599 310ML

BDI #
1055475

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.443
EAN
0079340000421
Product Group - BDI
C00104
Product Name And Type
General Purpose Direct Glazing Adhesive
Typical Use
Windshield Glass Installation
Container Type
Cartridge
Texture
Paste
Application
Repair Glazing of Vehicle
Tradename
8599 | TEROSTAT
Manufacturer's Description
Terostat 8599 Direct Glazing Adhesive
Color
Black
Container Size value And um
310 Ml
Substrate Material
Glass | Metal
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Odorless
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Moisture Cure | Polyurethane Basis | Viscosity 6500 Pa S
Net Weight
10.48 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Direct Glazing
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1377643
Weight / LBS
0.976
Long Description
General Purpose Direct Glazing Adhesive; Windshield Glass Installation; Cartridge; Paste; Repair Glazing of Vehicle; Black; 310 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh