LOCTITE
LOCTITE
PUR 508 18KG IDH 840433
LOCTITE LOCTITE
Description
PUR 508 HOT MELT ADHESIVE IDH 840433 ; 18KG PAIL PURMELT R-508 SOLID
General Purpose Hot Melt Adhesive; Windshield Glass Installation; Pail; Porous Substrate
Part #
PUR 508 18KG IDH 840433
BDI #
18203788
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/PUR-508-18KG-IDH-840433/p/18203788
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
18.412
Product Group - BDI
C00104
Product Name And Type
General Purpose Hot Melt Adhesive
Typical Use
Windshield Glass Installation
Container Type
Pail
Texture
Solid
Application
Porous Substrate
Tradename
508 | TECHNOMELT
Manufacturer's Description
Loctite 508 Technomelt Hot Melt Adhesive
Color
Off White
Container Size value And um
18 Kg
Substrate Material
Wood | Lauan | Fiberboard | Particleboard | Plywood | FRP | EPS Foam | PU Foam | Surface Treated Metal
Degree of Flashpoint value And um
Above 200 Deg C COC
Odor
Characteristic
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
One-Component Polyurethane Technology | Moisture Cure
Net Weight
40 Lb
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Hot Melt
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
840433
Long Description
General Purpose Hot Melt Adhesive; Windshield Glass Installation; Pail; Porous Substrate
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh