Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PUR 913A IDH 1223191 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-913A-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MzV8aW1hZ2UvanBlZ3xhRGRrTDJnMk5pOHhNRGN6TWpjek1qRTFNemc0Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmT1RFelFWOVFURjh6TURCNE16QXdMbXB3Wnd8MmVmMTMyMTMwYjkyZDU2YWFlOWZkOGY1YjE1MWQwZTU1YzY0Nzk0MGM5MWRmNDU5NjNlNGU0NzE0NGYwMTJlNw
22384625 General Purpose Adhesives 

LOCTITE LOCTITE

PUR 913A IDH 1223191

Description

PUR 913A HOT MELT ADHESIVE IDH 1223191 ; PAIL

General Purpose Hot Melt Adhesive; Lamination; Pail; Industrial

Part #

PUR 913A IDH 1223191

BDI #
22384625

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
20.249
Product Group - BDI
C00104
Product Name And Type
General Purpose Hot Melt Adhesive
Typical Use
Lamination
Container Type
Pail
Texture
Solid
Application
Industrial
Tradename
913A | TECHNOMELT
Manufacturer's Description
Loctite 913A Technomelt Hot Melt Adhesive
Color
Blue
Container Size value And um
5 Gal
Substrate Material
Glass | Metal
Degree of Flashpoint value And um
Above 163 Deg C COC
Odor
Negligible
VOC Content - Percentage
Negligible
Other Features
Polyurethane Technology | Moisture Cure
Net Weight
5 Gal
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Hot Melt
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1223191
Long Description
General Purpose Hot Melt Adhesive; Lamination; Pail; Industrial

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh