

CRC
CRC
QUICK FIX BOTTLE 20G
CRC CRC
Description
CRC QUICK FIX BOTTLE 20G
General Purpose Instant Adhesive; Bonding; Bottle; Liquid; Non-Structural Bonding On Metal and Plastic; Colorless; 20 G
Part #
QUICK FIX BOTTLE 20G
BDI #
15074103
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/QUICK-FIX-BOTTLE-20G/p/15074103
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.02
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Bonding
Container Type
Bottle
Texture
Liquid
Application
Non-Structural Bonding On Metal and Plastic
Manufacturer's Description
CRC Quick Fix Adhesive
Color
Colorless
Container Size value And um
20 G
Substrate Material
Metal | Plastic | Rubber | Glass | Wood | Ceramic
Degree of Flashpoint value And um
Above 80 Deg C
Odor
Characteristic
Other Features
Cyanoacrylate | Humidity
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.crcind.com
Long Description
General Purpose Instant Adhesive; Bonding; Bottle; Liquid; Non-Structural Bonding On Metal and Plastic; Colorless; 20 G
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh