

CRC
CRC
RIGID SEAL SQUEEZE BOTTLE ORANGE 50ML
CRC CRC
Description
CRC RIGID SEAL SQUEEZE BOTTLE ORANGE 50ML
General Purpose Adhesive; Bonding; Bottle; Liquid; Machined Flange; Orange; 50 Ml
Part #
RIGID SEAL SQUEEZE BOTTLE ORANGE 50ML
BDI #
15074772
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/RIGID-SEAL-SQUEEZE-BOTTLE-ORANGE-50ML/p/15074772
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.5
Product Group - BDI
C00104
Product Name And Type
General Purpose Adhesive
Typical Use
Bonding
Container Type
Bottle
Texture
Liquid
Application
Machined Flange
Manufacturer's Description
CRC Rigid Seal Anaerobic Adhesive
Color
Orange
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Characteristic
VOC Content - Percentage
0 g/l
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Chemical
Manufacturer URL
https://www.crcind.com
Long Description
General Purpose Adhesive; Bonding; Bottle; Liquid; Machined Flange; Orange; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh