https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-7380-BTL-1.75OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNDF8aW1hZ2UvanBlZ3xhREJrTDJoak9TOHhNRGN6TWpneU16VTNOall3Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTnpNNE1GOUNWRXhmTVM0M05VOWFYek13TUhnek1EQXVhbkJufDRmNzMxMWI3NmMzZjJjY2IwZWM3MzhhMDJmYzJmY2ZiNmIwMmM0ZWNmOWFhZmNhMWMxYTcwNzg1MTcyYTUwMWY
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-7380-BTL-1.75OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNDF8aW1hZ2UvanBlZ3xhREJrTDJoak9TOHhNRGN6TWpneU16VTNOall3Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTnpNNE1GOUNWRXhmTVM0M05VOWFYek13TUhnek1EQXVhbkJufDRmNzMxMWI3NmMzZjJjY2IwZWM3MzhhMDJmYzJmY2ZiNmIwMmM0ZWNmOWFhZmNhMWMxYTcwNzg1MTcyYTUwMWY
LOCTITE
LOCTITE
SF 7380 1.75OZ
LOCTITE LOCTITE
Description
LOCTITE SF 7380 1.75OZ
General Purpose Structural Adhesive Activator; Speeds Cure of Acrylic Adhesives; Bottle; Cure Promotion of Toughened Acrylic Adhesives
Part #
SF 7380 1.75OZ
BDI #
24600681
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/SF-7380-1-75OZ/p/24600681
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive Activator
Typical Use
Speeds Cure of Acrylic Adhesives
Container Type
Bottle
Texture
Liquid
Application
Cure Promotion of Toughened Acrylic Adhesives
Tradename
7380 | DEPEND
Manufacturer's Description
Loctite 7380 Depend Structural Adhesive Activator
Color
Yellow to Brown
Container Size value And um
1.75 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.4 Deg C
Odor
Characteristic
VOC Content - Percentage
64.9 Percentage | 630 G/L
Other Features
Solvent Based | Viscosity 35 to 50 cP
Net Weight
1.75 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Activator
Keyword String
Structural Adhesive
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Structural Adhesive Activator; Speeds Cure of Acrylic Adhesives; Bottle; Cure Promotion of Toughened Acrylic Adhesives
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


