

LOCTITE
LOCTITE
SF 7451 1.75OZ IDH 110330
LOCTITE LOCTITE
Description
SF 7451 1.75OZ IDH 110330 ACCELERATOR ; 19890 1.75FLOZ
General Purpose Structural Adhesive Activator; Surface Preparation; Bottle; CA Adhesive Cure Accelerator | Disposable Medical Device
Part #
SF 7451 1.75OZ IDH 110330
BDI #
18489808
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/SF-7451-1-75OZ-IDH-110330/p/18489808
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.16
EAN
0079340198906
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive Activator
Typical Use
Surface Preparation
Container Type
Bottle
Texture
Aerosol
Application
CA Adhesive Cure Accelerator | Disposable Medical Device
Tradename
7451
Manufacturer's Description
Loctite 7451 Structural Adhesive Activator
Color
Yellow
Container Size value And um
1.75 Oz
Substrate Material
Plastic
Degree of Flashpoint value And um
-8 Deg C TCC
Odor
Acetone
VOC Content - Percentage
8.31 Percentage | 106 G/L
Other Features
Cyanoacrylate Technology
Net Weight
1.75 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Activator
Keyword String
Structural Adhesive
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
110330
Long Description
General Purpose Structural Adhesive Activator; Surface Preparation; Bottle; CA Adhesive Cure Accelerator | Disposable Medical Device
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh