Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

603 10ML IDH 1971543 https://www.bdiexpress.com/medias/INDLOCADHXXX-RG-603-BTL-10Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMDF8aW1hZ2UvanBlZ3xhRFptTDJnNE1TOHhNRGMyTXpVek1qSXpPRGczT0M5SlRrUk1UME5CUkVoWVdGaGZVa2RmTmpBelgwSlVURjh4TUUxc1h6TXdNSGd6TURBdWFuQm58OGQ3YmU1NjFkZGU4ZTBmZmQ0OTQyNzJkY2VmNzE0NmFlZmI4NzMzYTlkZTc1ZWQ3Y2ZhYzYzNWIzNmE1ZmU5MA
24743269 Retaining 

LOCTITE LOCTITE

603 10ML IDH 1971543

Description

LOCTITE 603 10ML IDH 1971543

Anaerobic Retaining Compound; Cylindrical Part; Cylindrical Press Fit Oil Tolerant; Bottle; Liquid; Roller Bearing | Oil Impregnated Bushing Into Housing; Green; 10 Ml

Part #

603 10ML IDH 1971543

BDI #
24743269

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Press Fit Oil Tolerant
Container Type
Bottle
Texture
Liquid
Application
Roller Bearing | Oil Impregnated Bushing Into Housing
Tradename
603
Manufacturer's Description
Loctite 603 Retaining Compound
Color
Green
Container Size value And um
10 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C TCC
Odor
Sharp
VOC Content - Percentage
1.8 Percentage | 19.26 g/l
Conformance to Certificate
NSF P1 | WRAS
Other Features
Anaerobic Cure | High Strength | 125 CP Viscosity | -55 to 150 Deg C Temperature
Net Weight
0.34 Oz
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Compound
Keyword String
Retaining Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
246645
Long Description
Anaerobic Retaining Compound; Cylindrical Part; Cylindrical Press Fit Oil Tolerant; Bottle; Liquid; Roller Bearing | Oil Impregnated Bushing Into Housing; Green; 10 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh