Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

620 50ML IDH 246662 https://www.bdiexpress.com/medias/INDLOCRTRXXX-620-50-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMTV8aW1hZ2UvanBlZ3xhRGszTDJoa1lTODVPRE0wTlRJMk5EQTROek0wTDBsT1JFeFBRMUpVVWxoWVdGODJNakJmTlRCZk16QXdlRE13TUM1cWNHY3wzODZhMDM5ZTk4MmExNzliMzk3OTEyZjA0NzBkODlmMjYzMzJkYmQ1MjRhYzdjYjI3ODhjMDhlNjM3ODRkMTJm
15070335 Retaining 

LOCTITE LOCTITE

620 50ML IDH 246662

Description

USE 1055443

Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press and Slip Fit High Temperature; Bottle; Liquid; Locating Pin in Radiator Assembly | Sleeve Into Pump Housing | Bearing in Auto Transmission | Bushing | Bearing | Seal | Fan | Liner; Green; 50 Ml

Part #

620 50ML IDH 246662

BDI #
15070335

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.05
Product Group - BDI
C00104
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Press and Slip Fit High Temperature
Container Type
Bottle
Texture
Liquid
Application
Locating Pin in Radiator Assembly | Sleeve Into Pump Housing | Bearing in Auto Transmission | Bushing | Bearing | Seal | Fan | Liner
Tradename
620
Manufacturer's Description
Loctite 620 Retaining Compound
Color
Green
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
8.3 Percentage | 91 g/l
Conformance to Certificate
CFIA
Other Features
Anaerobic Cure | Food Grade | Viscosity 8500 CP | Temperature Range -54 To 232 Deg C
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Retaining
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Keyword String
Anaerobic
Manufacturer URL
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press and Slip Fit High Temperature; Bottle; Liquid; Locating Pin in Radiator Assembly | Sleeve Into Pump Housing | Bearing in Auto Transmission | Bushing | Bearing | Seal | Fan | Liner; Green; 50 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh