SAF-T-LOK INTL
SAF-T-LOK INTL
13121
SAF-T-LOK INTL SAF-T-LOK INTL
Description
13121 B-10 THREADLOCKER ADHESIVE ; 10ML BTL MED-STR/MED-VIS 8030000812335
Anaerobic Threadlocker; General Purpose; Bottle; 10 Ml; Liquid; Metal Part and Assembly; Yellow
Part #
13121
BDI #
24050829
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/Threadlocker/13121/p/24050829
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.02
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
General Purpose
Container Type
Bottle
Texture
Liquid
Application
Metal Part and Assembly
Manufacturer's Description
B - Med-Strength/Med-Thickness
Color
Yellow
Container Size value And um
10 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
96.11 Deg C TCC
Odor
Mild or Inoffensive
VOC Content - Percentage
Below 0.1 Percentage
Conformance to Certificate
ASTM D5363 AN0131 | MIL-S-22473 Grade B
Other Features
Anaerobic Technology | Viscosity 100 To 200 CP | Torque Prevailing 70 to 175 In-Lbs
Net Weight
0.34 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
13121
Weight / LBS
0.05
Long Description
Anaerobic Threadlocker; General Purpose; Bottle; 10 Ml; Liquid; Metal Part and Assembly; Yellow
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh