Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

262 RED 50ML IDH 135374 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055383-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNTd8aW1hZ2UvanBlZ3xhRGRqTDJoa05TOHhNRFUyTURreE9EUTFORE13TWk5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRNNE0xOHpNREI0TXpBd0xtcHdad3w3Y2YzZmU1YmViY2I2ZTRhZTQ5ODg0MDUwMzMzYmM4ZjM0NjU3N2Y1OGRkN2RiMmY0YWQ5NjM5ZjVhMWYwMTg3
1055383 Threadlocker 

LOCTITE LOCTITE

262 RED 50ML IDH 135374

Description

262 RED 50ML IDH 135374 THREADLOCKER ; 26231 BOTTLE 50ML RED 10EA/CS

Anaerobic Threadlocker; General Purpose; Bottle; 50 Ml; Liquid; Fastener Upto 3/4 Inch Dia; Red

Part #

135374

BDI #
1055383

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

38.36 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 38.36 / each BDIExpress
QTY

Inventory

Total: 16

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.081
EAN
0079340262317
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
General Purpose
Container Type
Bottle
Texture
Liquid
Application
Fastener Upto 3/4 Inch Dia
Tradename
262
Manufacturer's Description
Loctite 262 High Strength Red Threadlocker
Color
Red
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Conformance to Certificate
ASTM D5363 | CFIA | MIL-S-46163A Type II Grade 0 | NSF P1
Other Features
Anaerobic Technology | Penetrating | Food Grade | Viscosity 1800 CP | Torque Breakaway 189; Prevailing 275 In-Lbs
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
26231
Long Description
Anaerobic Threadlocker; General Purpose; Bottle; 50 Ml; Liquid; Fastener Upto 3/4 Inch Dia; Red

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh