PERMATEX
PERMATEX
26250
PERMATEX PERMATEX
Description
26250 THREADLOCKER ; BOTTLE 50ML LIQUID RED 6/CS
Anaerobic Threadlocker; General Purpose; Bottle; 50 Ml; Liquid; All 3/8 to 1 Inch Dia Nut and Bolt Assembly; Red
Part #
26250
BDI #
18250354
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/Threadlocker/26250/p/18250354
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.122
EAN
0686226262509
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
General Purpose
Container Type
Bottle
Texture
Liquid
Application
All 3/8 to 1 Inch Dia Nut and Bolt Assembly
Manufacturer's Description
Permatex Permanent Strength Threadlocker Red
Color
Red
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
Below 2 Percentage
Conformance to Certificate
MIL-S-46163A Type II Grade O | NSF White Book Registered
Other Features
Anaerobic Technology | Food Grade | Viscosity 1200 To 2400 CP | Torque Breakaway 189; Prevailing 275 In-Lbs
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.permatex.com
Manufacturer Item Number
26250
Weight / LBS
0.27
Long Description
Anaerobic Threadlocker; General Purpose; Bottle; 50 Ml; Liquid; All 3/8 to 1 Inch Dia Nut and Bolt Assembly; Red
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh