

LOCTITE
LOCTITE
270 GREEN 10ML IDH 1918994
LOCTITE LOCTITE
Description
LOCTITE 270 GREEN 10ML IDH 1918994
Anaerobic Threadlocker; General Purpose; Bottle; 10 Ml; Permanent Threaded Fastener | Stud Into Motor Housing | Nut Onto Stud in Pump Housing; Green
Part #
270 GREEN 10ML IDH 1918994
BDI #
24743241
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/Threadlocker/270-GREEN-10ML-IDH-1918994/p/24743241
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
General Purpose
Container Type
Bottle
Texture
Liquid
Application
Permanent Threaded Fastener | Stud Into Motor Housing | Nut Onto Stud in Pump Housing
Tradename
270
Manufacturer's Description
Loctite 270 High Strength Green Threadlocker
Color
Green
Container Size value And um
10 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Mild
VOC Content - Percentage
8.4 Percentage | 92 g/l
Conformance to Certificate
NSF P1
Other Features
Anaerobic Technology | Viscosity 500 CP | Torque Breakaway 290; Prevailing 290 In-Lbs
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Threadlocker; General Purpose; Bottle; 10 Ml; Permanent Threaded Fastener | Stud Into Motor Housing | Nut Onto Stud in Pump Housing; Green
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh