PERMATEX
PERMATEX
27010
PERMATEX PERMATEX
Description
27010 ANAEROBIC THREADLOCKER ; 0.022LB TUBE RED 6/CS
Anaerobic Threadlocker; General Purpose; Tube; 0.022 Lb; Gel; All 3/8 to 1 Inch and Greater Dia Threaded Assembly; Red
Part #
27010
BDI #
21455130
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/Threadlocker/27010/p/21455130
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.05
EAN
0686226270108
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
General Purpose
Container Type
Tube
Texture
Gel
Application
All 3/8 to 1 Inch and Greater Dia Threaded Assembly
Tradename
GEL TWIST
Manufacturer's Description
Permatex Gel Twist High Strength Threadlocker Red Gel
Color
Red
Container Size value And um
0.022 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Mild
VOC Content - Percentage
Below 2 Percentage
Conformance to Certificate
NSF P1
Other Features
Anaerobic Technology | Heavy Duty | Pin Point Applicator | Food Grade | Torque: Breakaway 175; Prevailing 230 In-Lbs
Net Weight
0.35 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.permatex.com
Manufacturer Item Number
27010
Long Description
Anaerobic Threadlocker; General Purpose; Tube; 0.022 Lb; Gel; All 3/8 to 1 Inch and Greater Dia Threaded Assembly; Red
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh