LOCTITE
LOCTITE
277 RED 1L IDH 209744
LOCTITE LOCTITE
Description
277 RED 1L IDH 209744 THREADLOCKER ; 27743 277 1L BOTTLE
Anaerobic Threadlocker; Large Bolt and Stud; Bottle; 1 L; Liquid; Fastener Upto 1-1/2 Inch; Red
Part #
209744
BDI #
1055712
Details
1184.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/Threadlocker/277-RED-1L-IDH-209744/p/1055712
Your Price
$ 1,184.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
1.19
EAN
0079340277434
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
Large Bolt and Stud
Container Type
Bottle
Texture
Liquid
Application
Fastener Upto 1-1/2 Inch
Tradename
277
Manufacturer's Description
Loctite 277 High Strength Red Threadlocker
Color
Red
Container Size value And um
1 L
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Characteristic
VOC Content - Percentage
0.71 Percentage | 7.13 g/l
Conformance to Certificate
ASTM-D5363 Group 2 Class 1 Grade 1 | MIL-S-46163A Type I Grade L
Other Features
Anaerobic Technology | Viscosity 7000 CP | Torque Breakaway 275; Prevailing 275 In-Lbs
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
27743
Weight / LBS
2.619
Long Description
Anaerobic Threadlocker; Large Bolt and Stud; Bottle; 1 L; Liquid; Fastener Upto 1-1/2 Inch; Red
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh