

CRC
CRC
EXTRA LOCK 50ML
CRC CRC
Description
CRC EXTRA LOCK 50ML
Anaerobic Threadlocker; Screw; Bottle; 50 Ml; Liquid; Threaded Fastener; Green
Part #
EXTRA LOCK 50ML
BDI #
15074092
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/Threadlocker/EXTRA-LOCK-50ML/p/15074092
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.05
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
Screw
Container Type
Bottle
Texture
Liquid
Application
Threaded Fastener
Tradename
Extra Lock
Manufacturer's Description
CRC Extra Lock
Color
Green
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Characteristic
Other Features
Anaerobic Technology
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.crcind.com
Long Description
Anaerobic Threadlocker; Screw; Bottle; 50 Ml; Liquid; Threaded Fastener; Green
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh