Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GRADE B 50ML IDH 199013 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055692-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNTd8aW1hZ2UvanBlZ3xhR1UxTDJnd1pDOHhNRFUyTURrMU56QTFOVEF3Tmk5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRZNU1sOHpNREI0TXpBd0xtcHdad3wxZGZiNTM1OTI1YjdlNDRjZDM5MzQ4MWY1NjE3YzEyY2Q4MjU4ZGE3NjNlMzFmYzQ5NGU4MTYwMGQzMTUzOWMw
1055692 Threadlocker 

LOCTITE LOCTITE

GRADE B 50ML IDH 199013

Description

GRADE B 50ML IDH 199013 THREADLOCKER ; 08531 BOTTLE 50ML LIQUID YELLOW 10EA/CS

Anaerobic Threadlocker; Fine Threaded Fastener; Bottle; 50 Ml; Liquid; Fine Threaded Fastener and Stud | Mounting Bearing | Bushing | Shaft; Yellow

Part #

GRADE B 50ML IDH 199013

BDI #
1055692

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.08
EAN
0079340085312
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
Fine Threaded Fastener
Container Type
Bottle
Texture
Liquid
Application
Fine Threaded Fastener and Stud | Mounting Bearing | Bushing | Shaft
Tradename
LETTER GRADE B (085)
Manufacturer's Description
Loctite Letter Grade B (085) Medium Strength Threadlocker
Color
Yellow
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Mild
VOC Content - Percentage
1.86 Percentage | 17.75 g/l
Conformance to Certificate
ASTM D5363 Group 1 Class 3 Grade 1 | MIL-S-22473E
Other Features
Anaerobic Technology | Viscosity 100 To 200 CP
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
08531
Weight / LBS
0.183
Long Description
Anaerobic Threadlocker; Fine Threaded Fastener; Bottle; 50 Ml; Liquid; Fine Threaded Fastener and Stud | Mounting Bearing | Bushing | Shaft; Yellow

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh