

LOCTITE
LOCTITE
GRD HVV THREAD SEALANT 250ML
LOCTITE LOCTITE
Description
LOCTITE GRD HVV THREAD SEALANT 250ML
Anaerobic Threadlocker; Metal Tapered Threads and Fitting; Bottle; 250 Ml; Locking and Sealing; Brown
Part #
GRD HVV THREAD SEALANT 250ML
BDI #
24600495
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/Threadlocker/GRD-HVV-THREAD-SEALANT-250ML/p/24600495
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Medium Strength
Typical Use
Metal Tapered Threads and Fitting
Container Type
Bottle
Texture
Liquid
Application
Locking and Sealing
Tradename
LETTER GRADE HVV
Manufacturer's Description
HVV - Medium Strength
Color
Brown
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
1.64 Percentage | 15.64 g/l
Conformance to Certificate
ASTM D5363 | MIL-S-22473 Grade HVV
Other Features
Anaerobic Technology | Medium Viscosity
Net Weight
8.45 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Long Description
Anaerobic Threadlocker; Metal Tapered Threads and Fitting; Bottle; 250 Ml; Locking and Sealing; Brown
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh