Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SF 7088 17GM IDH 1069258 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055149-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNjd8aW1hZ2UvanBlZ3xhRE14TDJnME9DOHhNRFUxT1RNNE5EWXhOams1TUM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRFME9WOHpNREI0TXpBd0xtcHdad3w2MmYzNTY3MDZhY2E3Y2VkNDRiYjcwN2RlZjQ4OTY3YTIzZTUwMTdlNzFlMjY2YjQ2NjY1YTYwOGM4YTdjZGJi
1055149 Threadlocker 

LOCTITE LOCTITE

SF 7088 17GM IDH 1069258

Description

SF 7088 17GM IDH 1069258 THREADLOCKER ; 42534 STICK 17 G BLUE QUICKSTIX 10EA/CS

Primer Threadlocker; Speeds Cure of Anaerobic Adhesives; Stick; 17 G; Gel; Anaerobic Threadlocker | Thread Sealer | Gasketing and Retaining Product; Blue

Part #

SF 7088 17GM IDH 1069258

BDI #
1055149

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201627
Weight / Kilogram
0.2
EAN
0079340425347
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Primer
Typical Use
Speeds Cure of Anaerobic Adhesives
Container Type
Stick
Texture
Gel
Application
Anaerobic Threadlocker | Thread Sealer | Gasketing and Retaining Product
Tradename
QUICKSTIX | 7088
Manufacturer's Description
Loctite Quickstix 7088 Primer
Color
Blue
Container Size value And um
17 G
Substrate Material
Metal
Odor
Mild
VOC Content - Percentage
2.89 Percentage | 30 g/l
Other Features
Anaerobic Technology
Net Weight
0.6 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Primer
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
42534
Weight / LBS
0.044
Long Description
Primer Threadlocker; Speeds Cure of Anaerobic Adhesives; Stick; 17 G; Gel; Anaerobic Threadlocker | Thread Sealer | Gasketing and Retaining Product; Blue

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh