Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SF 7088 17GM https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-7088-STCK-17G-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzNjl8aW1hZ2UvanBlZ3xhR1UzTDJnd09TOHhNRGN3TnpBek5qUTNNVE15Tmk5SlRrUk1UME5CUkVoWVdGaGZWRXhmTnpBNE9GOVRWRU5MWHpFM1IxOHpNREI0TXpBd0xtcHdad3xiYjMzYzk2NzYzZDdiZDY0NDQwNzA4M2ZmOGZjMzE3ZWZiNjlhYzZiMmY1M2JmZWU0YTdmZjE5NDQ0YzIxNGEx
24601399 Threadlocker 

LOCTITE LOCTITE

SF 7088 17GM

Description

LOCTITE SF 7088 17GM

Primer Threadlocker; Speeds Cure of Anaerobic Adhesives; Stick; 17 G; Gel; Anaerobic Threadlocker | Thread Sealer | Gasketing and Retaining Product; Blue

Part #

SF 7088 17GM

BDI #
24601399

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
Primer
Typical Use
Speeds Cure of Anaerobic Adhesives
Container Type
Stick
Texture
Gel
Application
Anaerobic Threadlocker | Thread Sealer | Gasketing and Retaining Product
Tradename
7088
Manufacturer's Description
Loctite Quickstix 7088 Primer
Color
Blue
Container Size value And um
17 G
Substrate Material
Metal
Degree of Flashpoint value And um
Not Applicable
Odor
Mild
VOC Content - Percentage
2.89 Percentage | 30 g/l
Conformance to Certificate
CFIA
Other Features
Anaerobic Technology
Net Weight
0.6 Oz
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Primer
Manufacturer URL
https://www.loctite.com
Long Description
Primer Threadlocker; Speeds Cure of Anaerobic Adhesives; Stick; 17 G; Gel; Anaerobic Threadlocker | Thread Sealer | Gasketing and Retaining Product; Blue

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh