FAIRVIEW FITTINGS
FAIRVIEW FITTINGS
TTS-8
FAIRVIEW FITTINGS FAIRVIEW FITTINGS
Description
TTS-8 PTFE SEALANT ; 8 OZ TIN
Anaerobic Threadlocker; Screw; Can; 8 Oz; Liquid; Threaded Fastener; White
Part #
TTS-8
BDI #
17811506
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/Threadlocker/TTS-8/p/17811506
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0741330147491
Product Group - BDI
C00104
Product Name
Threadlocker
Product Type
High Strength
Typical Use
Screw
Container Type
Can
Texture
Liquid
Application
Threaded Fastener
Manufacturer's Description
PTFE Thread Sealant Compound
Color
White
Container Size value And um
8 Oz
Substrate Material
Metal | ABS Plastic | PVC | CPVC | Nylon
Other Features
Anaerobic Technology | 24 Per Carton
Category - BDI
Chemicals Adhesives Threadlockers
Harmonized Tariff Code
3506.99.00.00
Noun
Threadlocker
Keyword String
Anaerobic
Manufacturer URL
https://www.fairviewfittings.com
Long Description
Anaerobic Threadlocker; Screw; Can; 8 Oz; Liquid; Threaded Fastener; White
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh