https://www.bdiexpress.com/medias/INDLOCACSRYX-DSPTIP-SS-LVNDR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxNjl8aW1hZ2UvanBlZ3xhRGczTDJnNU1TOHhNRFUxTnpFM09UZzFORGczT0M5SlRrUk1UME5CUTFOU1dWaGZSRk5RVkVsUVgxTlRYMHhXVGtSU1h6TXdNSGd6TURBdWFuQm58ZTBiZDUzYjY0OWZkNDdjMDIyNzZkNWFkMDgyZDVkYTkzYmRjNmU4NjIxNzExNjg4ZDNhMTAxYjNmNDhjMTk2Zg
LOCTITE
LOCTITE
1256497
LOCTITE LOCTITE
Description
1256497 TAPER DISPENSE NEEDLE ; 30G 1/2" SS HT 1000EA/PAK
Stainless Steel Dispense Tip; Size 30 Gauge | 1/2 IN; For Adhesive Dispenser
Part #
1256497
BDI #
1055285
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Chemical-Accessories/1256497/p/1055285
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141743
Weight / Kilogram
0.15
EAN
0079340987593
Product Group - BDI
G00190
Product Name
Dispense Tip
Product Description
Stainless Steel Dispense Tip
Application
Adhesive Dispenser
Size if applicable
30 Gauge | 1/2 IN
Other Features
Lavender Hub | High Precision | Helical Thread
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1256497
Weight / LBS
0.331
Long Description
Stainless Steel Dispense Tip; Size 30 Gauge | 1/2 IN; For Adhesive Dispenser