https://www.bdiexpress.com/medias/INDLOCACSRYX-DSPTIP-PE-TPRD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4NTV8aW1hZ2UvanBlZ3xhREZsTDJnd015OHhNRFUxTnpNM01EVXpNVGczTUM5SlRrUk1UME5CUTFOU1dWaGZSRk5RVkVsUVgxQkZYMVJRVWtSZk16QXdlRE13TUM1cWNHY3w2NWM2MWEwZTcwNzlmY2RhODViNWQ4ZWRiM2NlODJmYmE5MjAxM2QyNDE0NzE3Mzk3ZWY2ZWY5YzkyMmRiZjNi
https://www.bdiexpress.com/medias/INDLOCACSRYX-DSPTIP-PE-TPRD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4NTV8aW1hZ2UvanBlZ3xhREZsTDJnd015OHhNRFUxTnpNM01EVXpNVGczTUM5SlRrUk1UME5CUTFOU1dWaGZSRk5RVkVsUVgxQkZYMVJRVWtSZk16QXdlRE13TUM1cWNHY3w2NWM2MWEwZTcwNzlmY2RhODViNWQ4ZWRiM2NlODJmYmE5MjAxM2QyNDE0NzE3Mzk3ZWY2ZWY5YzkyMmRiZjNi
LOCTITE
LOCTITE
97221 ; 88660
LOCTITE LOCTITE
Description
97221 ; 88660 DISPENSING NEEDLE ; 16 GAUGE PP TAPERED GREY 50EA/PAK
Polyethylene Tapered Dispense Tip; Size 16 Gauge | 1-1/4 IN; For Adhesive Dispenser
Part #
97221 ; 88660
BDI #
1406173
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Chemical-Accessories/97221-;-88660/p/1406173
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141743
Weight / Kilogram
0.027
EAN
0079340972216
Product Group - BDI
F02234
Product Name
Dispense Tip
Product Description
Polyethylene Tapered Dispense Tip
Application
Adhesive Dispenser
Size if applicable
16 Gauge | 1-1/4 IN
Other Features
Gray Hub | General Purpose
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
97221
Weight / LBS
0.06
Long Description
Polyethylene Tapered Dispense Tip; Size 16 Gauge | 1-1/4 IN; For Adhesive Dispenser
