Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

01020 https://www.bdiexpress.com/medias/INDLPSCLNRXX-GP-01020-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyOTJ8aW1hZ2UvanBlZ3xhRGt5TDJnM09DOHhNRFUxTnpRek5ETTVOamN3TWk5SlRrUk1VRk5EVEU1U1dGaGZSMUJmTURFd01qQmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58NzFjNTczY2Q4ZTY4NDVkMjI5YWUzNGU3NjUxYTNjNTE4NDk1NzhhNDc5YTNhN2QwMzU0OTkxZDQ5NjY1MmM0Ng
600223 General Purpose Cleaners 

LPS LPS

01020

Description

01020 HDX HD DEGREASER ; POR CLEAR LIGHT BROWN 19OZ 12/CASE

General Purpose Cleaner; Degreaser; Multi Purpose; Aerosol Can; Aerosol; Air Compressor | Brake | Chain and Cable | Clutch | Coil | Conveyor | Motor | Engine | Fork Lift | Gear Drive | Generator | Truck; Clear Light Brown; 19 Oz Container Size

Part #

01020

BDI #
600223

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
8.16
EAN
0078827010205
Product Group - BDI
C00104
Product Name And Type
General Purpose Cleaner | Degreaser
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Air Compressor | Brake | Chain and Cable | Clutch | Coil | Conveyor | Motor | Engine | Fork Lift | Gear Drive | Generator | Truck
Manufacturer's Description
HDX Heavy-Duty Degreaser
Color
Clear Light Brown
Container Size value And um
19 Oz
Substrate Material
Metal
Odor
Sweet Spice
Conformance to Certificate
NSF K1
Other Features
Heavy Duty | No Residue | Fast Evaporation | Non Conductive | Non Flammable | Removes Oil - Grease - Wax - Dirt - Tar - Brake Fluid
Net Weight
19 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
01020
Weight / LBS
1.5
Long Description
General Purpose Cleaner; Degreaser; Multi Purpose; Aerosol Can; Aerosol; Air Compressor | Brake | Chain and Cable | Clutch | Coil | Conveyor | Motor | Engine | Fork Lift | Gear Drive | Generator | Truck; Clear Light Brown; 19 Oz Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh