

LOCTITE
LOCTITE
BIODEGRADABLE CLNR AND DGRSR 55GAL
LOCTITE LOCTITE
Description
LOCTITE BIODEGRADABLE CLNR AND DGRSR 55GAL
General Purpose Cleaner | Degreaser; Drum; Liquid; Engine | Mold | Exhaust Hood | Motor | Forging | Compressor Vehicle | Casting | Stamping | Tank | Parking Garage | Bearing; Loctite Natural Blue Biodegradable Cleaner and Degreaser; Blue; 55 Gal
Part #
BIODEGRADABLE CLNR AND DGRSR 55GAL
BDI #
24600343
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/BIODEGRADABLE-CLNR-AND-DGRSR-55GAL/p/24600343
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Drum
Texture
Liquid
Application
Engine | Mold | Exhaust Hood | Motor | Forging | Compressor Vehicle | Casting | Stamping | Tank | Parking Garage | Bearing
Tradename
NATURAL BLUE
Manufacturer's Description
Loctite Natural Blue Biodegradable Cleaner and Degreaser
Color
Blue
Substrate Material
Metal | Concrete | Asphalt
Odor
Pine
Conformance to Certificate
CFIA
Other Features
Biodegradable | ODC Free | Removes Grease Oil | Residue | Dirt and Other Containment
Net Weight
7040 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Cleaner | Degreaser; Drum; Liquid; Engine | Mold | Exhaust Hood | Motor | Forging | Compressor Vehicle | Casting | Stamping | Tank | Parking Garage | Bearing; Loctite Natural Blue Biodegradable Cleaner and Degreaser; Blue; 55 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh