Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C-10097-21OZ - Stainlees steel cleaner https://www.bdiexpress.com/medias/IND3-MCLNRXX-XN101555912-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNjR8aW1hZ2UvanBlZ3xhRGxsTDJobE55ODVPRE0wTlRJeE5UVTVNRGN3TDBsT1JETXRUVU5NVGxKWVdGOVlUakV3TVRVMU5Ua3hNbDh6TURCNE16QXdMbXB3Wnd8MTZjNGIxZDZmODUwNTRiOTM3ZDM3MTA3MThlYWM0N2E0YzI0Y2ViMjgxMTU5MDEwOGJkNGY2Nzk3ZWQ5MDc0OA
1399204 General Purpose Cleaners 

3M 3M

C-10097-21OZ - Stainlees steel cleaner

Description

C-10097-21OZ CLEANER/POLISH ; STAINLESS STEEL 21OZ AEROSOL 6/CS

General Purpose Cleaner; Multi Purpose; Aerosol Can; Aerosol; Glass Cleaner | Stainless Steel | Chrome | Architectural Aluminum | Other Interior Metal Surface; White

Part #

7100148217

BDI #
1399204

Details

190.03 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 190.03 / case BDIExpress
QTY

Inventory

Total: 7

Brand
3M
Manufacturer Name
3M
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
0
EAN
0480111009756
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Glass Cleaner | Stainless Steel | Chrome | Architectural Aluminum | Other Interior Metal Surface
Manufacturer's Description
3M Stainless Steel Cleaner And Polish
Color
White
Substrate Material
All Surfaces
Odor
Citrus
Conformance to Certificate
EPCRA 311/312
Other Features
Flammable
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.3m.com
Long Description
General Purpose Cleaner; Multi Purpose; Aerosol Can; Aerosol; Glass Cleaner | Stainless Steel | Chrome | Architectural Aluminum | Other Interior Metal Surface; White

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh