

LOCTITE
LOCTITE
C-MC 1030 20L IDH 1436486
LOCTITE LOCTITE
Description
LOCTITE C-MC 1030 20L IDH 1436486
General Purpose Cleaner; Can; Liquid; Industrial | Fountain and Washing Table; Loctite Bonderite C-MC 1030 Cleaner; Colorless to Light Yellow; 20 L
Part #
C-MC 1030 20L IDH 1436486
BDI #
20299920
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/C-MC-1030-20L-IDH-1436486/p/20299920
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
20
Product Group - BDI
C00104
Typical Use
Parts Cleaning
Container Type
Can
Texture
Liquid
Application
Industrial | Fountain and Washing Table
Tradename
C-MC 1030 | BONDERITE
Manufacturer's Description
Loctite Bonderite C-MC 1030 Cleaner
Color
Colorless to Light Yellow
Substrate Material
Metal | Painted Surface | Rubber | Synthetic
Odor
Odorless
Other Features
Solvent Free | Water Based | Heavy Duty
Net Weight
20 L
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
20299920
Long Description
General Purpose Cleaner; Can; Liquid; Industrial | Fountain and Washing Table; Loctite Bonderite C-MC 1030 Cleaner; Colorless to Light Yellow; 20 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh