https://www.bdiexpress.com/medias/INDCRCCLNRXX-GLASS-PRO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3ODh8aW1hZ2UvanBlZ3xhR00xTDJnNE5DODVPRE0wTlRJeU16UTFOVEF5TDBsT1JFTlNRME5NVGxKWVdGOUhURUZUVTE5UVVrOWZNekF3ZURNd01DNXFjR2N8ZDAzM2FiZTU0YjdjMzQ0NTcxYzYyYWYwYmEwMjQwYzE1NGRlNWRiNTEyYjM3NTVhNzc3NGY5YTgzNTRiZjNiZQ
https://www.bdiexpress.com/medias/INDCRCCLNRXX-GLASS-PRO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3ODh8aW1hZ2UvanBlZ3xhR00xTDJnNE5DODVPRE0wTlRJeU16UTFOVEF5TDBsT1JFTlNRME5NVGxKWVdGOUhURUZUVTE5UVVrOWZNekF3ZURNd01DNXFjR2N8ZDAzM2FiZTU0YjdjMzQ0NTcxYzYyYWYwYmEwMjQwYzE1NGRlNWRiNTEyYjM3NTVhNzc3NGY5YTgzNTRiZjNiZQ
CRC
CRC
GLASS CLEAN PRO 500ML
CRC CRC
Description
CRC GLASS CLEAN PRO 500ML
General Purpose Cleaner; Multi Purpose; Aerosol Can; Aerosol; Windshield | Windows | Mirror | Chromium Plated Part | Vinyl and Plastic Surface | Bumper | Headlamp | Paint Work; Colorless to Yellow
Part #
GLASS CLEAN PRO 500ML
BDI #
15039864
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/GLASS-CLEAN-PRO-500ML/p/15039864
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Windshield | Windows | Mirror | Chromium Plated Part | Vinyl and Plastic Surface | Bumper | Headlamp | Paint Work
Manufacturer's Description
CRC Glass Cleaner Pro
Color
Colorless to Yellow
Substrate Material
All Surfaces
Odor
Citrus
Conformance to Certificate
REACH | CLP | 75/324/EEC
Other Features
Flammable | Removes Road Film | Grease | Finger Print | Smoke Haze | Squashed Insect | Glass Surface Residue
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.crcind.com
Long Description
General Purpose Cleaner; Multi Purpose; Aerosol Can; Aerosol; Windshield | Windows | Mirror | Chromium Plated Part | Vinyl and Plastic Surface | Bumper | Headlamp | Paint Work; Colorless to Yellow
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


