

SPRAY NINE
SPRAY NINE
MULTI-PURPOSE CLEANER / DISINFECT 4L
SPRAY NINE SPRAY NINE
Description
C26804 SPRAY NINE CLEANER/DEGREASER ; HEAVY-DUTY 4L JUG
General Purpose Cleaner; Multi Purpose; Can; Liquid; Automotive | Industrial | Commercial | Institutional | Home | Manufacturing and Food Processing Facility; Clear
Part #
MULTI-PURPOSE CLEANER / DISINFECT 4L
BDI #
18181170
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/MULTI-PURPOSE-CLEANER-DISINFECT-4L/p/18181170
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
0
EAN
0061976741137
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Can
Texture
Liquid
Application
Automotive | Industrial | Commercial | Institutional | Home | Manufacturing and Food Processing Facility
Manufacturer's Description
Spray Nine Heavy Duty Cleaner - Degreaser - Disinfectant
Color
Clear
Substrate Material
All Surfaces
Odor
Citrus
Conformance to Certificate
TSCA | DSL/NDSL | IECSC
Other Features
Flammable | Removes Tough Grease - Tar - Dirt - Mud - Ink - Oil - Stain
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.spraynine.com
Long Description
General Purpose Cleaner; Multi Purpose; Can; Liquid; Automotive | Industrial | Commercial | Institutional | Home | Manufacturing and Food Processing Facility; Clear
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh