https://www.bdiexpress.com/medias/INDSPRXXXXXX-18148072-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4ODl8aW1hZ2UvanBlZ3xhREUyTDJnMk55OHhNREExT0RFMk1EQTNPRGczT0M5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRnd056SmZNekF3ZURNd01DNXFjR2N8NzM4MTNlOTNmMDE4NjRiYzAyYWFjNDY2ZTZkOWZkNzY5MzFjNTg3MTMwNzdmNzM4NWY1YjQ3YjlhYTNkM2I4OA
https://www.bdiexpress.com/medias/INDSPRXXXXXX-18148072-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4ODl8aW1hZ2UvanBlZ3xhREUyTDJnMk55OHhNREExT0RFMk1EQTNPRGczT0M5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRnd056SmZNekF3ZURNd01DNXFjR2N8NzM4MTNlOTNmMDE4NjRiYzAyYWFjNDY2ZTZkOWZkNzY5MzFjNTg3MTMwNzdmNzM4NWY1YjQ3YjlhYTNkM2I4OA
SPRAYON
SPRAYON
SC0757000
SPRAYON SPRAYON
Description
SC0757000 HEAVY DUTY CITRUS DEGREASER ; S00757000 20OZ CAN 16OZ NET WT 12/CS
General Purpose Cleaner; Degreaser; Multi Purpose; Aerosol Can; Aerosol; Tool | Equipment | Floor | Wall | Formica; Clear; 20 Oz Container Size
Part #
SC0757000
BDI #
21458319
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/SC0757000/p/21458319
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
0.45
EAN
0075577907571
Product Group - BDI
C00104
Product Name And Type
General Purpose Cleaner | Degreaser
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Tool | Equipment | Floor | Wall | Formica
Manufacturer's Description
Sprayon Citrus Cleaner/Degreaser
Color
Clear
Container Size value And um
20 Oz
Substrate Material
Metal | Plastic | Glass | Fiberglass | Wood | Concrete | Ceramic Tile
Degree of Flashpoint value And um
99 Deg F
Odor
Citrus
Conformance to Certificate
NSF C1
Other Features
Heavy Duty | Biodegradable | ODC Free | Non Chlorinated | Dielectric Strength 40400V | Remove Grime - Dirt - Grease - Oil
Net Weight
16 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer Item Number
S00757
Long Description
General Purpose Cleaner; Degreaser; Multi Purpose; Aerosol Can; Aerosol; Tool | Equipment | Floor | Wall | Formica; Clear; 20 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


