https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483067-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NzF8aW1hZ2UvanBlZ3xhR1k1TDJobFlpOHhNRE13TkRRME5USTRORE00TWk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd05qZGZNekF3ZURNd01DNXFjR2N8YTU2NWUxMjBjOWM1ZGY2ZTI5MzJkN2NmMDU3YjViYjAyNzZlMmJkMDZlMjkyZWE3YzQzNmI3OGYwNDMzNzJlNA
https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483067-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NzF8aW1hZ2UvanBlZ3xhR1k1TDJobFlpOHhNRE13TkRRME5USTRORE00TWk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd05qZGZNekF3ZURNd01DNXFjR2N8YTU2NWUxMjBjOWM1ZGY2ZTI5MzJkN2NmMDU3YjViYjAyNzZlMmJkMDZlMjkyZWE3YzQzNmI3OGYwNDMzNzJlNA
CRC
CRC
03070
CRC CRC
Description
03070 CONTACT CLEANER ; 14OZ COLORLESS VOLATILE LIQUID 12EA/CS
Specialty Purpose Contact Cleaner; Electrical; Aerosol Can; Aerosol; Electrical Connector | Printed Circuit Board | Relay | Switch | Scale | Timers | Other Sensitive Electrical | Electronic Equipment; Clear Colorless; 16 Oz
Part #
03070
BDI #
21483067
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/03070/p/21483067
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.491
EAN
0078254030708
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Contact Cleaner
Typical Use
Electrical
Container Type
Aerosol Can
Texture
Aerosol
Application
Electrical Connector | Printed Circuit Board | Relay | Switch | Scale | Timers | Other Sensitive Electrical | Electronic Equipment
Manufacturer's Description
CRC Contact Cleaner
Color
Clear Colorless
Container Size value And um
16 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Ethereal and Sweetish
Conformance to Certificate
NSF K2
Other Features
Non Flammable | Corrosive | Non-Chlorinated
Net Weight
14 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Contact
Manufacturer URL
https://www.crcind.com
Weight / LBS
1.25
Long Description
Specialty Purpose Contact Cleaner; Electrical; Aerosol Can; Aerosol; Electrical Connector | Printed Circuit Board | Relay | Switch | Scale | Timers | Other Sensitive Electrical | Electronic Equipment; Clear Colorless; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


