Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

04620 https://www.bdiexpress.com/medias/INDLPSCLNRXX-SP-04620-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NjJ8aW1hZ2UvanBlZ3xhRFEzTDJnMU1TOHhNRGN4TVRJNE5USXdNamszTkM5SlRrUk1VRk5EVEU1U1dGaGZVMUJmTURRMk1qQmZRVkpUVEVOT1h6TXdNSGd6TURBdWFuQm58NGRlYTNmNDZmMDhjMzI0NDYzNTBhNzM3MWU3ZTk0ODZkZTNiZjA2MWU4NjAxZjkzMDIyZmMyZWIwYTg1MmIyMw
600177 Specialty Purpose Cleaners 

LPS LPS

04620

Description

04620 PLASTIC SAFE ELECTRICAL CLEANER ; CAN AEROSOL 18OZ

Specialty Purpose Contact Cleaner; Industrial Electrical; Aerosol Can; Aerosol; Connector | Contact | Magnetic Head | Office Equipment | PCB | Printer | Relay | Solenoid | Switch | Telecommunication Equipment; Clear; 18 Oz

Part #

428-C04620

BDI #
600177

Details

320.09 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 320.09 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
8.16
EAN
0078827046204
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Contact Cleaner
Typical Use
Industrial Electrical
Container Type
Aerosol Can
Texture
Aerosol
Application
Connector | Contact | Magnetic Head | Office Equipment | PCB | Printer | Relay | Solenoid | Switch | Telecommunication Equipment
Manufacturer's Description
PSC Plastic Safe Cleaner
Color
Clear
Container Size value And um
18 Oz
Substrate Material
Plastic
Odor
Mild Ethereal
Conformance to Certificate
NSF K2
Other Features
No Residue | Fast Evaporation | Non Conductive | Non Flammable
Net Weight
18 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Contact
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
04620
Weight / LBS
1.5
Long Description
Specialty Purpose Contact Cleaner; Industrial Electrical; Aerosol Can; Aerosol; Connector | Contact | Magnetic Head | Office Equipment | PCB | Printer | Relay | Solenoid | Switch | Telecommunication Equipment; Clear; 18 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh