https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483078-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMTB8aW1hZ2UvanBlZ3xhREUwTDJoaU5pOHhNRE13TkRRMk5UTXdOVFl6TUM5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd056aGZNekF3ZURNd01DNXFjR2N8MDA1YzQxNjYzMmI4NzM3ZGRkMjEyNzZhMjNkODQ2MWU2YWZjZTg3MmI2OWZhODNlYzBkZmVlYzE4M2IyNWE4NA
https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483078-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMTB8aW1hZ2UvanBlZ3xhREUwTDJoaU5pOHhNRE13TkRRMk5UTXdOVFl6TUM5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd056aGZNekF3ZURNd01DNXFjR2N8MDA1YzQxNjYzMmI4NzM3ZGRkMjEyNzZhMjNkODQ2MWU2YWZjZTg3MmI2OWZhODNlYzBkZmVlYzE4M2IyNWE4NA
CRC
CRC
05025
CRC CRC
Description
05025 ENGINE DEGREASER ; 20 OZ AEROSOL CAN 12EA/CS
Specialty Purpose Cleaner | Degreaser; Industrial; Aerosol Can; Aerosol; Automobile | Boat | Construction | Engine | Metal Part | Machinery; Light Amber; 20 Oz
Part #
05025
BDI #
21483078
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/05025/p/21483078
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.604
EAN
0078254050256
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
Automobile | Boat | Construction | Engine | Metal Part | Machinery
Manufacturer's Description
CRC Engine Degreaser
Color
Light Amber
Container Size value And um
20 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
115 Deg F
Odor
Petroleum
Other Features
Flammable | Corrosive | No Residue
Net Weight
15 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.crcind.com
Weight / LBS
1.33333
Long Description
Specialty Purpose Cleaner | Degreaser; Industrial; Aerosol Can; Aerosol; Automobile | Boat | Construction | Engine | Metal Part | Machinery; Light Amber; 20 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


