Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

05928 https://www.bdiexpress.com/medias/IND3-MCLNRXX-XS0414-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwODR8aW1hZ2UvanBlZ3xhR1V6TDJnMk5TODVPRE0wTlRNM05qRTFNemt3TDBsT1JETXRUVU5NVGxKWVdGOVlVekEwTVRSZk16QXdlRE13TUM1cWNHY3wxNDc5OGZjZjFiZTVjZWE1NGIzZTAzNjlhNjRhZTAyMmE0N2YzYmQzMTQ3ZmU0ZWZiMzc0NzY5YjE1YmQ3MTUz
1401137 Specialty Purpose Cleaners 

3M 3M

05928

Description

05928 ; FINISHING MATERIAL 946ML

Specialty Purpose Machine Polish Cleaner; Industrial; Bottle; Liquid; Automotive; White; 1 Qt

Part #

7100061951

BDI #
1401137

Details

193.78 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 193.78 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
3M
Manufacturer Name
3M
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
EAN
0051131059283
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Machine Polish Cleaner
Typical Use
Industrial
Container Type
Bottle
Texture
Liquid
Application
Automotive
Tradename
FINESSE-IT II
Manufacturer's Description
3M FINESSE-IT II Machine Polish
Color
White
Container Size value And um
1 Qt
Substrate Material
All Surfaces
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Slight Solvent
Other Features
Non Flammable | Corrosive
Net Weight
1 Qt
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.3m.com
Long Description
Specialty Purpose Machine Polish Cleaner; Industrial; Bottle; Liquid; Automotive; White; 1 Qt

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh