CRC
CRC
10275 FOODKLEEN SOL CLEAN AEROSOL 500ML
CRC CRC
Description
CRC 10275 FOODKLEEN SOL CLEAN AEROSOL 500ML
Specialty Purpose Solvent Cleaner; Industrial; Aerosol Can; Aerosol; Motor | Mechanical Brakes | Clutch | Die | Pump | Chain | Mould | Generator | Sprocket | Material Handling Equipment | Air Tool | Wire Rope; Colorless to Yellow; 500 Ml
Part #
10275 FOODKLEEN SOL CLEAN AEROSOL 500ML
BDI #
15039914
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/10275-FOODKLEEN-SOL-CLEAN-AEROSOL-500ML/p/15039914
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Solvent Cleaner
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
Motor | Mechanical Brakes | Clutch | Die | Pump | Chain | Mould | Generator | Sprocket | Material Handling Equipment | Air Tool | Wire Rope
Tradename
FOODKLEEN
Manufacturer's Description
CRC FOODKLEEN Solvent Cleaner
Color
Colorless to Yellow
Container Size value And um
500 Ml
Substrate Material
All Surfaces | Harmful to Some Plastic
Degree of Flashpoint value And um
40 Deg C
Odor
Citrus
Other Features
Flammable | Corrosive | Removes Dirt - Humidity
Net Weight
500 Ml
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.crcind.com
Long Description
Specialty Purpose Solvent Cleaner; Industrial; Aerosol Can; Aerosol; Motor | Mechanical Brakes | Clutch | Die | Pump | Chain | Mould | Generator | Sprocket | Material Handling Equipment | Air Tool | Wire Rope; Colorless to Yellow; 500 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



