https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483276-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NzV8aW1hZ2UvanBlZ3xhR0U1TDJnd05pOHhNRE13TkRRNU1qZ3pNRGMxTUM5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeU56WmZNekF3ZURNd01DNXFjR2N8MjI3MDNlNzMxYjY4OTYxNTdjZWE5MjY5NjUwYmMyOGZlZGYxZmE2MjkyZDZmZGUxOGNhMzA1NmU5MDk1YjcwNw
https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483276-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NzV8aW1hZ2UvanBlZ3xhR0U1TDJnd05pOHhNRE13TkRRNU1qZ3pNRGMxTUM5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeU56WmZNekF3ZURNd01DNXFjR2N8MjI3MDNlNzMxYjY4OTYxNTdjZWE5MjY5NjUwYmMyOGZlZGYxZmE2MjkyZDZmZGUxOGNhMzA1NmU5MDk1YjcwNw
CRC
CRC
14424
CRC CRC
Description
14424 HYDROFORCE SS CLEANER POLISH 18OZ ; 18OZ WHITE EMULSION PLASTIC SAFE 12EA/CS
Specialty Purpose Stainless Steel and Polish Cleaner; Industrial; Aerosol Can; Aerosol; Aluminum | Chrome | Other Shiny Metal Surfaces Located In Heavily Industrial Environment | Stainless Steel; Milky White; 20 Oz
Part #
14424
BDI #
21483276
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/14424/p/21483276
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131814
Weight / Kilogram
0.68
EAN
0078254144245
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Stainless Steel and Polish Cleaner
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
Aluminum | Chrome | Other Shiny Metal Surfaces Located In Heavily Industrial Environment | Stainless Steel
Tradename
HYDROFORCE
Manufacturer's Description
CRC HYDROFORCE Stainless Steel Cleaner And Polish
Color
Milky White
Container Size value And um
20 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
No Flashpoint
Odor
Mild Petroleum
Conformance to Certificate
NSF C1
Other Features
Non Flammable | Corrosive | Removes Dirt - Dust - Finger Print - Watermark
Net Weight
18 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Metal
Manufacturer URL
https://www.crcind.com
Weight / LBS
1.5
Long Description
Specialty Purpose Stainless Steel and Polish Cleaner; Industrial; Aerosol Can; Aerosol; Aluminum | Chrome | Other Shiny Metal Surfaces Located In Heavily Industrial Environment | Stainless Steel; Milky White; 20 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


