Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

23108 https://www.bdiexpress.com/medias/INDPTXCLNRXX-20090153-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2OTd8aW1hZ2UvanBlZ3xhREZpTDJneE9TODVNVEE1T0Rjd05UUXlPRGM0TG1wd1p3fGJjZjFhNjI3MTY4NjQxZGIzZGM0MGZiYWJiMzRhOGYxNzFhNWUxMWU2ZmQ0NmFlMmNkMzZjOGU3MzY4YWE4NTg
20090153 Specialty Purpose Cleaners 

PERMATEX PERMATEX

23108

Description

23-108 ; POR SMOOTH LOTION HAND CLNR 220ML BOT

Specialty Purpose Hand Cleaner; House Hold; Bottle; Foamy; Works Great on Laundry Stain | Pet Odor | Household Cleaning; White; 7.5 Oz

Part #

23108

BDI #
20090153

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PERMATEX
Minimum Buy Quantity
N/A
UNSPSC
47130000
Weight / Kilogram
0.045
EAN
0068161208512
Product Group - BDI
G00210
Product Name And Type
Specialty Purpose Hand Cleaner
Typical Use
House Hold
Container Type
Bottle
Texture
Foamy
Application
Works Great on Laundry Stain | Pet Odor | Household Cleaning
Tradename
FAST ORANGE
Manufacturer's Description
Permatex Fast Orange Smooth Lotion Hand Cleaner
Color
White
Container Size value And um
7.5 Oz
Degree of Flashpoint value And um
Above 200 Deg F
Odor
Orange
Conformance to Certificate
40 CFR 796.3240
Other Features
Biodegradable | No Petroleum Solvent | Removes Grease - Grime - Oil - Soil - Gasket Cement - Glue - Paint - Ink
Net Weight
7.5 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.permatex.com
Long Description
Specialty Purpose Hand Cleaner; House Hold; Bottle; Foamy; Works Great on Laundry Stain | Pet Odor | Household Cleaning; White; 7.5 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh