LLOYDS
LLOYDS
42216
LLOYDS LLOYDS
Description
42216 ; HAND LOTION CLEANER
Specialty Purpose Cleaner; Industrial; Bottle; Liquid; Viscous Clear Pink; 4 L
Part #
42216
BDI #
17197912
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/42216/p/17197912
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
EAN
0771162422169
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Bottle
Texture
Liquid
Manufacturer's Description
Lloyds Prestige Pink
Color
Viscous Clear Pink
Container Size value And um
4 L
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Other Features
Non Flammable | Non Corrosive
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.lloydslaboratories.com
Long Description
Specialty Purpose Cleaner; Industrial; Bottle; Liquid; Viscous Clear Pink; 4 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh