LLOYDS
LLOYDS
77816
LLOYDS LLOYDS
Description
77816 ; ALUM BRIGHTENER / CLEANR
Specialty Purpose Cleaner; Industrial; Trigger Spray; Liquid; Clear Colorless to Pale Amber; 670 Ml
Part #
77816
BDI #
17198194
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/77816/p/17198194
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131814
Weight / Kilogram
0
EAN
0071162778168
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Trigger Spray
Texture
Liquid
Manufacturer's Description
Lloyds Aluminum Magic
Color
Clear Colorless to Pale Amber
Container Size value And um
670 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
No Flashpoint
Odor
Very Mild
Other Features
Non Flammable | Corrosive
Net Weight
670 Ml
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Metal
Manufacturer URL
https://www.lloydslaboratories.com
Long Description
Specialty Purpose Cleaner; Industrial; Trigger Spray; Liquid; Clear Colorless to Pale Amber; 670 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh