ZEP MANUFACTURING
ZEP MANUFACTURING
AIRCRAFT CLEANER II 46GL
ZEP MANUFACTURING ZEP MANUFACTURING
Description
AIRCRAFT CLEANER II 46GL
Specialty Purpose Aircraft Cleaner; Industrial; Drum; Liquid; Fuel Truck | Ambulance | Fire Truck | Aircraft Maintenance Vehicle | Baggage Trucks | Airport Related; Straw; 46 Gal
Part #
AIRCRAFT CLEANER II 46GL
BDI #
18181796
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/AIRCRAFT-CLEANER-II-46GL/p/18181796
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Aircraft Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Application
Fuel Truck | Ambulance | Fire Truck | Aircraft Maintenance Vehicle | Baggage Trucks | Airport Related
Manufacturer's Description
ZEP Aircraft Cleaner II
Color
Straw
Container Size value And um
46 Gal
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Slight Butyl
Other Features
Non Flammable | Corrosive
Net Weight
46 Gal
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.zep.com
Long Description
Specialty Purpose Aircraft Cleaner; Industrial; Drum; Liquid; Fuel Truck | Ambulance | Fire Truck | Aircraft Maintenance Vehicle | Baggage Trucks | Airport Related; Straw; 46 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



