LOCTITE
LOCTITE
C-AK 2077X 193KG IDH 594355
LOCTITE LOCTITE
Description
594355 ; POR PARCO CLEANER 2077X
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Solid;Remove Coating Soap and Soil from Steel;Tan;193 Kg
Part #
594355
BDI #
18203608
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AK-2077X-193KG-IDH-594355/p/18203608
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Solid
Application
Remove Coating Soap and Soil from Steel
Manufacturer's Description
Loctite Alkaline Cleaner
Color
Tan
Container Size value And um
193 Kg
Substrate Material
Ferrous | Stainless Steel
Degree of Flashpoint value And um
No Flashpoint
Odor
Sweet
Other Features
Non Flammable
Net Weight
193 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Solid;Remove Coating Soap and Soil from Steel;Tan;193 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh