LOCTITE
LOCTITE
C-AK 298 AERO 55GAL/208L IDH 643705
LOCTITE LOCTITE
Description
C-AK 298 AERO CLEANER IDH 643705 ; 208L DRUM ALKALINE
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Liquid;Metal Cleaning | Conversion Coating;Brown;55 Gal
Part #
C-AK 298 AERO 55GAL/208L IDH 643705
BDI #
22384989
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AK-298-AERO-55GAL-208L-IDH-643705/p/22384989
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
237.869
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Application
Metal Cleaning | Conversion Coating
Manufacturer's Description
Loctite Alkaline Cleaner
Color
Brown
Container Size value And um
55 Gal
Substrate Material
Aluminum
Degree of Flashpoint value And um
100 Deg C
Odor
Bland
Other Features
Non Flammable
Net Weight
55 Gal
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Liquid;Metal Cleaning | Conversion Coating;Brown;55 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh