LOCTITE
LOCTITE
C-AK 305N 22KG IDH 1470316
LOCTITE LOCTITE
Description
1470316 ; POR PARCO CLEANER 305N
Specialty Purpose Alkaline Cleaner;Industrial;Pail;Liquid;Conversion Coating;Light Amber;22 Kg
Part #
C-AK 305N 22KG IDH 1470316
BDI #
18203408
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AK-305N-22KG-IDH-1470316/p/18203408
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Application
Conversion Coating
Manufacturer's Description
Loctite Alkaline Cleaner
Color
Light Amber
Container Size value And um
22 Kg
Substrate Material
Aluminum | Steel
Degree of Flashpoint value And um
No Flashpoint
Odor
Mild
Other Features
Non Flammable
Net Weight
5 Gal
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Alkaline Cleaner;Industrial;Pail;Liquid;Conversion Coating;Light Amber;22 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh