LOCTITE
LOCTITE
C-AK 319MM 240KG IDH 594588
LOCTITE LOCTITE
Description
C-AK 319MM ALKALINE CLEANER IDH 594588 ; 240KG DRUM
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Liquid;Amber;240 Kg
Part #
C-AK 319MM 240KG IDH 594588
BDI #
18203724
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AK-319MM-240KG-IDH-594588/p/18203724
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
249.73
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Manufacturer's Description
Loctite Alkaline Cleaner
Color
Amber
Container Size value And um
240 Kg
Substrate Material
Metal
Degree of Flashpoint value And um
156 Deg C
Other Features
Non Flammable
Net Weight
240 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Liquid;Amber;240 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh