LOCTITE
LOCTITE
C-AK 75DQ 1727KG IDH 890307
LOCTITE LOCTITE
Description
890307 ; POR 75 DQ
Specialty Purpose Alkaline Cleaner;Industrial;Tote;Liquid;Rust Remover | Paint Stripper;Amber;1727 Kg
Part #
890307
BDI #
18203802
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AK-75DQ-1727KG-IDH-890307/p/18203802
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Tote
Texture
Liquid
Application
Rust Remover | Paint Stripper
Manufacturer's Description
Loctite Alkaline Cleaner
Color
Amber
Container Size value And um
1727 Kg
Degree of Flashpoint value And um
No Flashpoint
Odor
Bland
Other Features
Non Flammable | Heavy Duty
Net Weight
1727 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Alkaline Cleaner;Industrial;Tote;Liquid;Rust Remover | Paint Stripper;Amber;1727 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh