LOCTITE
LOCTITE
C-IC 6 21KG IDH 1154268
LOCTITE LOCTITE
Description
C-IC 6MU AERO DEOXIDIZER IDH 1154268 ; 21KG PAIL
Specialty Purpose Deoxidizer;Industrial;Pail;Liquid;Aerospace Coating;Red;21 Kg
Part #
C-IC 6 21KG IDH 1154268
BDI #
18203377
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-IC-6-21KG-IDH-1154268/p/18203377
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
23.24
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Deoxidizer
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Application
Aerospace Coating
Manufacturer's Description
Loctite Deoxidizer
Color
Red
Container Size value And um
21 Kg
Substrate Material
Aluminum
Degree of Flashpoint value And um
No Flashpoint
Odor
Sharp
Other Features
Non Flammable | Solubility | Corrosion-Resistant
Net Weight
21 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Deoxidizer
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Deoxidizer;Industrial;Pail;Liquid;Aerospace Coating;Red;21 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh